Beli mouse wireless indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Logitech Silent Wireless Mouse
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Logitech Silent Wireless Mouse
    Deskripsi:
    SILENT PRODUCTIVITYPowerful, precise and quiet, the M590 is designed to deliver performance, and so will you. Its curved right-hand shape lets you work comfortably for hours on end, while its compact design and battery life of up to two years1Battery life may vary, based on user and computing conditions.gives you the freedom to take your work anywhere. Five programmable buttons and multi-device flow increase your productivity without realizing it, thanks to a 90% reduction2Sound level comparison between Logitech M590 and Logitech M170. The left-click dBA result measured by an independent lab is 1 m.click reduction. This means you can fully focus and a quieter environment for the people around you.SYSTEM REQUIREMENTS- Logitech Unifying Receiver- Requires: an empty USB port- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Requires: Bluetooth low energy technology- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android 5.0 or later- iPadOS 13.4 or laterTECHNICAL SPECIFICATIONS- SilentTouch Technology- Sensor technology- High Precision Optical Tracing- DPI (Min./Max.): 1000±Button- Number of buttons: 7Scrolling- Precision scrolling wheel- Scroll Wheel: Yes, Rubber- Tilt Wheel: Yes with middle click- Gesture Support (Windows): Yes- Gesture Support (Mac): YesBattery life- Battery life: 24 months 8Battery life may vary, based on user and computing.- Battery Information: 1 X AA (included)Connectivity- Connection Type: Bluetooth Low Energy and 2.4 GHz wireless connection- Wireless range: 10m- Easy-Switch, 2 channelsIndicator Light- LED: Battery and Connectivity/Channel LED LEDOptional software- Logitech Options- Logitech FlowPACKAGE CONTENTS- M590 Mouse- 1 AA battery (pre-installed)- USB Receiver- User documentation
    atribut:
    • Wireless Distance (m): 10
  2. Logitech Triathlon Mouse
    Mulai

    Rp749.900

    Logitech Triathlon Mouse
    Deskripsi:
    GREAT ABILITY MEETS FLEXIBILITYWelcome to a high-precision mouse built for ultimate comfort, durability and flexibility. With additional controls, dual-mode scrolling, and adjustable dpi tracking, the M720 delivers the ability to tackle every task. Its two ways to connect and its multi-device capabilities keep you working smoothly, even when working on two or three computers. Curved shape and up to 2 years battery life1Battery life may vary, based on user and computing conditions. ensures you can continue to do accurate, high-performance work throughout the day.Logitech Unifying Receiver- Memerlukan : Tersedia port USB- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+Bluetooth- Memerlukan: Teknologi Bluetooth low energy- Windows 10 or later- macOS 10.5 or later- Chrome OS- Linux® Kernel 2.6+- Android™ 5.0 or later- iPadOS 13.4 or laterTeknologi sensor- Penelusuran Optik Presisi Tinggi- DPI (Min./Maks.): 1000±Tombol- Jumlah tombol: 8Scrolling- Scrolling Wheel Super Cepat- Scroll Wheel: Ya, Karet- Tilt Wheel: Ya, dengan klik tengahDaya tahan baterai- Daya tahan baterai: 24 bulan 5Daya tahan baterai mungkin bervariasi, berdasarkan pengguna dan komputasi.Informasi Baterai: 1 X AA (disertakan)Konektivitas- Jenis Koneksi: Koneksi wireless 2,4 GHz dan Teknologi Bluetooth Low Energy- Jangkauan wireless: 10m Jangkauan wireless mungkin beragam, bergantung pada pengguna, kondisi lingkungan, dan komputasi.- Easy-Switch, 3 channelSoftware opsional- Logitech Options- Logitech Flow™ISI KEMASAN- Wireless mouse- Unifying receiver- 1 baterai AA (pra-instal)- Dokumentasi penggunaNOMOR SUKU CADANG- 910-004792
    atribut:
    • Wireless Distance (m): 10
  3. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  4. ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    5%
    Rating:
    99% of 100
    (69)
    Mulai

    Rp13.900

    ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • Battery Size: AAA
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  5. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (147)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  6. Tessa Tisu Wajah
    13%
    Rating:
    100% of 100
    (13)
    Mulai

    Rp18.900

    Tessa Tisu Wajah
    Deskripsi:
    Tissue wajah dari tessa yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.
    atribut:
    • Number of Ply: 2
  7. HIT Semprotan Anti Nyamuk dan Kecoa Orange
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    HIT Semprotan Anti Nyamuk dan Kecoa Orange
    Deskripsi:
    Anti nyamuk Culex quinquefasciatus, Aedes aegypti, lalat Musca domestica, kecoa Periplante americana dan Blatela germanica, berbentuk aerosol berwana kekuning-kuningan untuk mengandalikan nyamuk, lalt dan kecoa di dalam ruangan.
    atribut:
    • Scent: Orange
Daftar Harga mouse wireless indonesia Terbaru November 2026
Logitech Silent Wireless MouseRp199.900
Logitech Triathlon MouseRp749.900
PROLiNK Wireless Dual and Gigabit RouterRp1.399.900
ABC (Battery) Alkaline Battery AAA (Baterai AAA)Rp13.900
ABC (Battery) Alkaline Battery AA (Baterai AA)Rp14.900
Tessa Tisu WajahRp18.900
HIT Semprotan Anti Nyamuk dan Kecoa OrangeRp29.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)